Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control, 20 In to 100

  • Mfr # P70CA-1C

  • Zoro # G5016785


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
Low Pressure
Range (PSI)
20 in to 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70CA-1C
Zoro #
G5016785
UPC #
078502829566
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Mounting Hole Diameter
1/4 in
Overall Width
4 in
Overall Depth
2 1/8 in
Pressure Connection Size
1/4 in
Overall Height
4 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
Low Pressure
Range (PSI)
20 in to 100
Close (PSI)
40
Differential Pressure (PSI)
7 to 50
Includes
Mounting Bracket
Function
Low Pressure Applications
Open (PSI)
60 psi
Enclosure
NEMA 1
Application
High Limit
Reset
Auto
Pressure Range Adjustability
Adjustable
Number of Mounting Holes
2
Pressure Connection Gender
Female
Input Sensor Type
Pressure Sensor
Pressure Setting
Low
Body Material
Steel
Valve Type
Open on Rise of Differential Pressure
Pressure Differential Max.
50 psi
NEMA Rating
1
Output Current
24 A
Rated Voltage
120V AC, 208/240V AC
Heat Pump Override
No Override
Pressure Range - Maximum
100 psi
Minimum Operating Temperature
50 Degrees F
Series
P70
Body Material Finish
Galvanized
Pressure Range - Minimum
20 in Hg
Contact Form
SPST
Element Type
Bellows
Reset Type
Automatic Reset
Pressure Connection Type
Flare
Pressure Differential - Minimum
7 psi
Maximum Operating Temperature
104 Degrees F
Standards
UL Listed
Pressure Type
Differential
Product Type
Single Pressure Control

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 7 psi, Pressure Range - Minimum 20 in Hg, Pressure Differential Max. 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.