Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control, 50 to 500

  • Mfr # P170CA-3C

  • Zoro # G5016672


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Male SAE
Type
High Pressure
Range (PSI)
50 to 500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P170CA-3C
Zoro #
G5016672
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Overall Depth
2 1/8 in
Overall Height
4 1/4 in
Overall Width
4 in
Mounting Hole Diameter
1/4 in, 3/8 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Male SAE
Type
High Pressure
Range (PSI)
50 to 500
Close (PSI)
190
Reset
Auto
Open (PSI)
250 psi
Function
High Pressure Applications
Differential Pressure (PSI)
60 to 150
Application
High Limit
Enclosure
NEMA 1
Includes
Mounting Bracket
Electrical Connection Type
Hardwired
Input Sensor Type
Pressure Sensor
Pressure Differential Max.
150 psi
Body Material
Steel
Standards
UL Listed
Series
P170
Minimum Operating Temperature
50 Degrees F
Mounting Orientation
Flat, Horizontal, Vertical
NEMA Rating
1
Pressure Type
Differential
Pressure Setting
High
Pressure Range - Minimum
50 psi
Pressure Range - Maximum
500 psi
Reset Type
Automatic Reset
Contact Form
SPST
Pressure Differential - Minimum
60 psi
Rated Voltage
120V AC, 208/240V AC
Pressure Connection Gender
Male
Weight
2.4 lb
Element Type
Bellows
Product Type
Single Pressure Control
Pressure Range Adjustability
Adjustable
Pressure Connection Type
Flare

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 500 psi, Pressure Differential - Minimum 60 psi, Pressure Range - Minimum 50 psi, Pressure Differential Max. 150 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.