Zoro Homepage

Pressure Control, DPST

  • Mfr # P72AA-27C

  • Zoro # G5016907


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Switch Type
DPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Flare Nut
Connection
Flare Nut
Type
Low Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72AA-27C
Zoro #
G5016907
UPC #
078502830073
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Overall Depth
2 1/8 in
Overall Height
4 1/4 in
Pressure Connection Size
1/4 in
Overall Width
4 in
Mounting Hole Diameter
1/4 in

Details

Item
High Pressure Control
Switch Type
DPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Flare Nut
Connection
Flare Nut
Type
Low Pressure
Range (PSI)
100 to 400
Close (PSI)
200
Differential Pressure (PSI)
35 to 200
Function
High Pressure Applications
Mounting
Universal
Application
Fan Cycling
Includes
Mounting Bracket
Reset
Auto
Open (PSI)
150 psi
Enclosure
NEMA 1
Pressure Differential Max.
200 psi
Input Sensor Type
Pressure Sensor
Series
P70
Product Type
High Pressure Control
Pressure Range - Minimum
100 psi
Rated Voltage
120V AC, 208/240V AC
Output Current
24 A
Maximum Operating Temperature
104 Degrees F
Pressure Type
Differential
Number of Mounting Holes
2
Pressure Setting
High
Pressure Connection Type
Flare
Minimum Operating Temperature
50 Degrees F
NEMA Rating
1
Heat Pump Override
No Override
Contact Form
DPST
Standards
UL Listed
Element Type
Bellows
Pressure Connection Gender
Female
Valve Type
Open on Fall of Differential Pressure
Pressure Range - Maximum
475 psi
Body Material
Steel
Pressure Range Adjustability
Adjustable
Body Material Finish
Galvanized
Reset Type
Automatic Reset
Pressure Differential - Minimum
35 psi
Electrical Connection Type
Hardwired

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 475 psi, Pressure Differential - Minimum 35 psi, Pressure Range - Minimum 100 psi, Pressure Differential Max. 200 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form DPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.