Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control, High, 20 In to 100

  • Mfr # P70CA-4C

  • Zoro # G7208092


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
High Pressure
Range (PSI)
20 in to 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P70CA-4C
Zoro #
G7208092
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
1/4 in
Overall Height
4 in
Overall Width
4 in
Pressure Connection Size
1/4 in
Overall Depth
2 1/8 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
High Pressure
Range (PSI)
20 in to 100
Close (PSI)
40
Application
High Limit
Function
Low Pressure Applications
Includes
Mounting Bracket
Differential Pressure (PSI)
7 to 50
Enclosure
NEMA 1
Reset
Auto
Open (PSI)
60 psi
NEMA Rating
1
Pressure Differential Max.
50 psi
Pressure Differential - Minimum
7 psi
Pressure Type
Differential
Element Type
Bellows
Minimum Operating Temperature
50 Degrees F
Pressure Range - Maximum
100 psi
Rated Voltage
120V AC, 208/240V AC
Number of Mounting Holes
2
Series
P70
Pressure Setting
Low
Maximum Operating Temperature
104 Degrees F
Body Material Finish
Galvanized
Valve Type
Open on Rise of Differential Pressure
Pressure Range - Minimum
20 in Hg
Pressure Connection Type
Flare
Product Type
Single Pressure Control
Body Material
Steel
Input Sensor Type
Pressure Sensor
Standards
UL Listed
Pressure Connection Gender
Female
Output Current
24 A
Pressure Range Adjustability
Adjustable
Contact Form
SPST
Reset Type
Automatic Reset
Heat Pump Override
No Override

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 7 psi, Pressure Range - Minimum 20 in Hg, Pressure Differential Max. 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.