Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control, Low, 50 to 300

  • Mfr # P70AA-119C

  • Zoro # G6971361


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Female NPT
Type
Low Pressure
Range (PSI)
50 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70AA-119C
Zoro #
G6971361
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Overall Depth
2 1/8 in
Mounting Hole Diameter
1/4 in
Overall Height
4 1/4 in
Overall Width
4 in

Details

Item
High Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Female NPT
Type
Low Pressure
Range (PSI)
50 to 300
Close (PSI)
200
Application
Fan Cycling
Differential Pressure (PSI)
20 to 120
Includes
Mounting Bracket
Function
Fan Cycling Control
Open (PSI)
150 psi
Reset
Auto
Enclosure
NEMA 1
Output Current
24 A
Pressure Range Adjustability
Adjustable
NEMA Rating
1
Reset Type
Automatic Reset
Pressure Setting
High
Standards
UL Listed
Pressure Range - Maximum
300 psi
Contact Form
SPST
Heat Pump Override
No Override
Maximum Operating Temperature
104 Degrees F
Body Material Finish
Galvanized
Valve Type
Open on Fall of Differential Pressure
Element Type
Bellows
Pressure Differential Max.
120 psi
Minimum Operating Temperature
50 Degrees F
Product Type
High Pressure Control
Pressure Differential - Minimum
20 psi
Pressure Connection Gender
Female
Number of Mounting Holes
2
Series
P70
Body Material
Steel
Pressure Range - Minimum
50 psi
Input Sensor Type
Pressure Sensor
Pressure Type
Differential
Electrical Connection Type
Screw Terminals
Rated Voltage
120V AC, 208/240V AC
Pressure Connection Type
NPT
Pressure Connection Material
Stainless Steel

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 300 psi, Pressure Differential - Minimum 20 psi, Pressure Range - Minimum 50 psi, Pressure Differential Max. 120 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.