Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control

  • Mfr # P29AB2C

  • Zoro # G302348791


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29AB2C
Zoro #
G302348791
UPC #
-
Country of Origin
Mexico

Description

Johnson Control For Low Pressure Applications.;All Range Control;Range 20" To 100" (-68 To 690 Kpa);Differential Min 7" (48 Kpa) Max 50" (345 Kpa);Pressure Connection 36" Cap W/ 1/4" Flare Nut;Max Working Pressure 325" (2239 Kpa);Max Over-Pressure 100" (690 Kpa);Limited Knob Adj (Supplied/Not Assembled);Switch Action Spst (Open High);Code # P70Ab-2C, Non-Corrosive Refrigerants;Designed Primarily For Low Pressure Cut-Out Control And;Capacity Control On Commercial Refrigeration And Air;Conditioning Applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.