Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control, Time Delay

  • Mfr # P29NA-3C

  • Zoro # G7736270


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Application
Low Limit
Overall Width
5 5/8 in
Standards
CSA, UL Listed
Overall Height
4 in
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P29NA-3C
Zoro #
G7736270
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
5 5/8 in
Overall Height
4 in
Overall Depth
2 3/8 in
Pressure Connection Size
1/4 in

Details

Item
Low Pressure Control
Application
Low Limit
Standards
CSA, UL Listed
Minimum Operating Temperature
32 Degrees F
Reset Type
Manual Reset
Body Material Finish
Baked Enamel
Pressure Setting
Low
Rated Voltage
120V AC, 240V AC
Series
P29
Maximum Operating Temperature
104 Degrees F
Electrical Connection Type
Screw Terminals
Number of Mounting Holes
2
Pressure Connection Type
Sweat
Product Type
Low Pressure Control
Body Material
Steel

Description

Low Pressure Control, Product Type Low Pressure Control, Pressure Connection Type Sweat, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Electrical Connection Type Screw Terminals, Series P29, Reset Type Manual Reset, Mounting Type Universal, Application Low Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.