Zoro Homepage

Pressure Stage Module, Wall or DIN Rail, SPDT, 24V

  • Mfr # S352AA-2C

  • Zoro # G7203147


product price: $139.07
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Type
Pressure
Color
Blue
Height
5"
Mounting
Wall or DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S352AA-2C
Zoro #
G7203147
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5"
Overall Length
2 3/8 in
Overall Height
5 in
Overall Width
2 3/8 in

Details

Item
Pressure Stage Module
Switch Type
SPDT
Type
Pressure
Color
Blue
Mounting
Wall or DIN Rail
Mounting Location
Wall or DIN Rail
Thermostat Switch Type
SPDT
Voltage
24V
Application
Pressure
Differential
2 to 5 psi
Standards
C-UL, CCN XAPX7, File E27734, UL Listed, CCN XAPX, File E27734
Number of Stages
1
For Use With
System 350
Number of Relay Outputs
1
Input Voltage
24V
Product Type
Stage Module

Description

Pressure Stage Module, Input Voltage 24V, Overall Height 5 in, Overall Width 2 3/8 in, Standards C-UL, CCN XAPX7, File E27734, UL Listed, CCN XAPX, File E27734, Product Type Stage Module, Application Pressure, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.