Zoro Homepage

Pressure Switch, Open at 400

  • Mfr # P100CP-1C

  • Zoro # G5016514


product price: $43.35
/ea

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female SAE
Type
High Pressure
Close (PSI)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100CP-1C
Zoro #
G5016514
UPC #
078502868145
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Overall Depth
2 1/2 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female SAE
Type
High Pressure
Close (PSI)
300
Mounting
Direct
Open (PSI)
400 psi
Function
High Pressure Applications
Application
Fan Cycling
Reset
Auto
Contact Form
SPST
Pressure Setting
High or Low
Pressure Range Adjustability
Fixed
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Pressure Connection Type
Flare
Minimum Operating Temperature
-20 Degrees F
Pressure Range - Minimum
300 psi
Electrical Connection Type
Hardwired
Product Type
Single Pressure Control
Pressure Connection Gender
Female
Input Sensor Type
Pressure Sensor
Control Type
High Cutout
Maximum Operating Temperature
150 Degrees F
Rated Voltage
120V AC, 240V AC
Pressure Range - Maximum
400 psi
Reset Type
Automatic Reset
Series
P100
Element Type
Diaphragm

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 400 psi, Pressure Range - Minimum 300 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.