
Pressure Switch, Standard, SPDT, 1/4" FNTP, 2 to 26 psi Range, Steel
Mfr # P74EA-8
Zoro # G909237337
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" FNTP
Range
2 to 26 psi
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P74EA-8
Zoro #
G909237337
UPC #
-
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" FNTP
Range
2 to 26 psi
Housing Material
Steel
Series
P74
Voltage
600 V
Finish
Baked Enamel
Max. Pressure
120 psi
Wetted Materials
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.