
Pressure Switch, Standard, SPDT, 1/8" FNP, 0.05 to 5 in H2O Range, Steel, Polycarbonate
Mfr # P32AF-1
Zoro # G209518945
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" FNP
Range
0.05 to 5 in H2O
Housing Material
Steel, Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P32AF-1
Zoro #
G209518945
UPC #
-
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" FNP
Range
0.05 to 5 in H2O
Housing Material
Steel, Polycarbonate
Wetted Materials
Buna-N
Burst Pressure
1 psi
Ambient Temp. Range
-40 to 167°F
Finish
Zinc Plated
Series
P32
Max. Pressure
12 in.wc.
HP
1/4 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.