
Pressure Switch, Standard, SPDT, Barbed Fitting, 3 to 20 psi Range, Steel
Mfr # P10BC-7
Zoro # G609237101
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
Barbed Fitting
Range
3 to 20 psi
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P10BC-7
Zoro #
G609237101
UPC #
-
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
Barbed Fitting
Range
3 to 20 psi
Housing Material
Steel
Voltage
240 V
Series
P10
Burst Pressure
150 psi
Ambient Temp. Range
Up to 140°F
Finish
Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.