Pressure Switch, Standard, SPST, 36" Capillary with 1/4" Flare Nut, 80 to 500 psi Range, Steel

  • Mfr # P70LB-6

  • Zoro # G309880690


product price: $321.29
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPST
Pressure Connection Type
36" Capillary with 1/4" Flare Nut
Range
80 to 500 psi
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70LB-6
Zoro #
G309880690
UPC #
-
Country of Origin
Mexico

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
36" Capillary with 1/4" Flare Nut
Range
80 to 500 psi
Housing Material
Steel
Max. Pressure
100 psi (Low Pressure Side); 500 psi (High Pressure Side)
Burst Pressure
325 psi (Low Pressure Side); 525 psi (High Pressure Side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.