Zoro Homepage

Pressure Switch12"/80N. 5-35N. Adj Diff

  • Mfr # P170EA-14

  • Zoro # G3215340


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Application
Fan Cycling, High Limit
Mounting Hole Diameter
1/4 in, 3/8 in
Overall Width
4 in
Pressure Type
Differential
Pressure Connection Type
Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P170EA-14
Zoro #
G3215340
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
1/4 in, 3/8 in
Overall Width
4 in
Overall Depth
2 1/8 in
Overall Height
4 1/4 in
Pressure Connection Size
1/4 in

Details

Item
Single Pressure Control
Application
Fan Cycling, High Limit
Pressure Type
Differential
Pressure Connection Type
Flare
Mounting Orientation
Flat, Horizontal, Vertical
Pressure Setting
High
NEMA Rating
1
Pressure Range - Minimum
12 in Hg
Pressure Range Adjustability
Adjustable
Series
P170
Maximum Operating Temperature
104 Degrees F
Weight
2.4 lb
Product Type
Single Pressure Control
Contact Form
SPST
Standards
UL Listed
Body Material
Steel
Rated Voltage
120V AC, 208/240V AC
Pressure Range - Maximum
80 psi
Reset Type
Manual Reset
Minimum Operating Temperature
50 Degrees F
Electrical Connection Type
Hardwired
Element Type
Bellows
Pressure Connection Gender
Male

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 80 psi, Pressure Range - Minimum 12 in Hg, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Electrical Connection Type Hardwired, Element Type Bellows, Series P170, NEMA Rating 1, Reset Type Manual Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.