Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Trans 0100 Psig, 420 Ma Output

  • Mfr # P499AAP-101C

  • Zoro # G3269327


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Series
P499
Output
4 to 20mA DC
Accuracy
+/-1% of Full Span
Electrical Connections
3-Pin Packard Connector
Features
Direct-Mount Pressure Transducers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499AAP-101C
Zoro #
G3269327
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Process Connection Size
1/8 in
Cable Length
6.5 ft
Overall Width
0.875 in
Overall Length
3.187 in

Details

Item
Pressure Transmitter
Series
P499
Output
4 to 20mA DC
Accuracy
+/-1% of Full Span
Electrical Connections
3-Pin Packard Connector
Features
Direct-Mount Pressure Transducers
Power Required
9 to 30V DC
Safety Rating
Class 1 Div. 2
Transmitter Type
Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Housing Material
Stainless Steel
Overpressure
2x Range
Minimum Pressure
0 psi
Minimum Operating Temperature
-40 Degrees F
Wiring Entry
1/2 in FNPT Conduit Connection
Process Connection Type
NPT
Burst Pressure
5x Range
Process Connection Gender
Male
Standards
File E322274, UL Listed, File E29374, CCN NKPZ, UL Recognized for Use in Class I, Division 2 Hazardous Locations
Pressure Units
psig
Explosion/Fire Proof
No
Intrinsically Safe
No
Maximum Operating Temperature
185 Degrees F
Number of Wires
2
For Use With Media Type
Ammonia, Carbon Dioxide, Compatible Fluids And Gases, Condensate, Glycol, Refrigerants, Water
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Fitting Material
17-4PH Stainless Steel
Maximum Pressure
100 psi
IP Rating
IP67
Process Media Temperature - Minimum
-40 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
4 to 20mA DC
Input Voltage
9 to 30V DC
Pressure Measurement - Minimum
0 psi
Electrical Connection
3-Pin Packard Connector
Process Media Temperature - Maximum
185 Degrees F
Pressure Measurement - Maximum
100 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 30V DC, IP Rating IP67, Series P499, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.