Zoro Homepage

Pressure Transducer, 0 to 100 PSI

  • Mfr # P499RCP-101C

  • Zoro # G9072192


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Series
P499
Output
0.5 to 4.5V DC
Accuracy
+/-1% of Full Scale
Electrical Connections
3-Pin Packard Connector
Features
1% Total Error Band, Environmentally Protected Electronics, Long Operating Life, Single-Piece Machined Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499RCP-101C
Zoro #
G9072192
UPC #
662011077299
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Process Connection Size - Transmitter
1/4 in
Overall Width
0.875 in
Overall Length
3.19 in
Process Connection Size
1/4 in
Cable Length
6.5 ft

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 5V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.