Zoro Homepage
This item is Discontinued.
Johnson Controls Pressure Transducer, 0 to 100 psi P598ACPSN101C

Pressure Transducer, 0 to 100 psi (Discontinued)

  • Mfr # P598ACPSN101C
  • Zoro # G9535797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P598ACPSN101C
Zoro #
G9535797
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
3 yr
Process Connection Size
1/4 in

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
303 Stainless Steel
Range Values - Transmitter
0 to 100
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-1.50%
Electrical Connections - Transmitter
Packard Connector
Power Required - Transmitters
9 to 32V DC
Process Connection Type - Transmitter
SAE Flare Internal Thread
Output - Transmitter
4 to 20mA DC
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Wiring Entry - Transmitter
None
Housing
SUS303 Stainless Steel
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Item
Pressure Transmitter
Range
0 to 100 psi
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Process Connection
1/4 in Male SAE 45 Degrees Flare
Pressure Range (In. WC)
0 to 2768
Compatible With
All Media Compatible with SUS303 Stainless Steel, Including Ammonia
Max. Pressure (PSI)
100 psi
Calibration Certificate
No
Power Required
12 to 33V DC
Electrical Connections
3-Pin Packard Connector
Features
Innovative Cavity Side MEMS Pressure Sensing, Unique Sensor Circuitry
Output
4 to 20mA DC
Accuracy
+/-1.5%
Response Time
5 msec
Process Connection Type
SAE 45 Degrees Flare
Standards
CE
Storage Temperature Range
-40 Degrees F to 302 Degrees F (-40 Degrees C to 150 Degrees C)
Fitting Material
Stainless Steel
Pressure Units
psi
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Minimum Pressure
0 psi
Operating Temperature
-40 Degrees F to 257 Degrees F
Overpressure
3x Range
Calibration Certificate Included
No
Intrinsically Safe
No
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Maximum Pressure
100 psi
Housing Material
Stainless Steel
Explosion/Fire Proof
No
Maximum Operating Temperature
257 Degrees F
Series
P598
Burst Pressure
5x Range
Type of Pressure
Sealed Gauge
Process Connection Gender
Male
Enclosure Rating
IP67
For Use With Media Type
Air Conditioning Applications, Commercial and Industrial Refrigeration
Electrical Connection
3-Pin Packard Connector
Pressure Range
0 psi to 100 psi
Number of Wires
3
NIST Traceable Certificate
No

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 12 to 33V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.