Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Pressure Transducer, 0 to 500 psi P598AAPSN105K

Pressure Transducer, 0 to 500 psi (Discontinued)

  • Mfr # P598AAPSN105K
  • Zoro # G0336679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P598AAPSN105K
Zoro #
G0336679
UPC #
-
Country of Origin
Multiple

Dimensions

Process Connection Size - Transmitter
1/8 in
Manufacturers Warranty Length
3 yr
Cable Length
6.6 ft
Process Connection Size
1/8 in

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
303 Stainless Steel
Range Values - Transmitter
0 to 500
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-1.50%
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Power Required - Transmitters
9 to 32V DC
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Wiring Entry - Transmitter
None
Range
0 to 500 psi
Includes
6 ft 6 in Wiring Harness
Process Connection
1/8"-27 NPT External Thread
Housing
SUS303 Stainless Steel
Calibration Certificate
No
Pressure Range (In. WC)
0 to 13,840
Max. Pressure (PSI)
500 psi
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Item
Pressure Transmitter
Compatible With
All Media Compatible with SUS303 Stainless Steel, Including Ammonia
Process Connection Type
NPT
For Use With Media Type
Air Conditioning Applications, Commercial and Industrial Refrigeration
Standards
CE
Minimum Pressure
0 psi
Response Time
5 msec
Type of Pressure
Sealed Gauge
Maximum Pressure
500 psi
Number of Wires
3
Storage Temperature Range
-40 Degrees F to 302 Degrees F (-40 Degrees C to 150 Degrees C)
Series
P598
Process Connection Gender
Male
Intrinsically Safe
No
Burst Pressure
5x Range
Explosion/Fire Proof
No
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
257 Degrees F
Pressure Units
psi
Calibration Certificate Included
No
NIST Traceable Certificate
No
Housing Material
Stainless Steel
IP Rating
IP67
Overpressure
3x Range
Electrical Connection
3-Pin Packard Connector
Enclosure Rating
IP67
Pressure Range
0 psi to 500 psi
Operating Temperature
-40 Degrees F to 257 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 12 to 33V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Burst Pressure 5x Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.