Zoro Homepage
This item is Discontinued.
Johnson Controls Pressure Transducer, 0 to 500 psi P598VCPSN105K

Pressure Transducer, 0 to 500 psi (Discontinued)

  • Mfr # P598VCPSN105K
  • Zoro # G0337342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P598VCPSN105K
Zoro #
G0337342
UPC #
-
Country of Origin
Multiple

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
3 yr
Process Connection Size
1/4 in

Description

Pressure Transmitter, Electrical Connections 3-Pin Packard Connector, Output 0 to 10VDC, Accuracy +/-1.50 Percent, Number of Wires 3, Process Connection Size 1/4 in, Power Required 12 to 33VDC, Burst Pressure 5x Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.