Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, 0 to 508 PSI

  • Mfr # P266SNR-1C

  • Zoro # G5098177


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Ambient Temp. Range (C)
-40 to 60
Controls
Single Stage Condenser Fans
Pressure
0 to 508 PSI
Pressure Range - Minimum
0 psig
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266SNR-1C
Zoro #
G5098177
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 in
Sensor Cable Length
6.6 ft
Process Connection Size
1/4 in
Overall Height
6 1/4 in
Overall Depth
2 3/4 in

Details

Ambient Temp. Range (C)
-40 to 60
Controls
Single Stage Condenser Fans
Item
Pressure Transducer
Pressure
0 to 508 PSI
Pressure Range - Minimum
0 psig
IP Rating
IP54
Maximum Operating Temperature
140 Degrees F
Process Connection Gender
Female
Series
P266
Standards
C-Tick Compliant (N1813), cULus File E244421, CE Listed, FCC to CFR47 Part 15,Subpart B Class A
Power Required
5V DC
Product Type
Electronic Pressure Transducer
Minimum Operating Temperature
-40 Degrees F
Housing Material
Aluminum
NEMA Rating
3R
Pressure Range - Maximum
508 psig
Process Connection Type
SAE
Weight
2.2 lb
Application
Condenser Fans, Refrigeration

Description

Pressure Transducer, Power Required 5V DC, NEMA Rating 3R, Overall Depth 2 3/4 in, Overall Height 6 1/4 in, Overall Width 7 in, Product Type Electronic Pressure Transducer, Sensor Cable Length 6.6 ft, Standards C-Tick Compliant (N1813), cULus File E244421, CE Listed, FCC to CFR47 Part 15,Subpart B Class A, Application Condenser Fans, Refrigeration, Pressure Range - Minimum 0 psig, Pressure Range - Maximum 508 psig, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.