Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, 304L SS, 0 to 100 psi

  • Mfr # P599RCPS100C

  • Zoro # G9533986


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Series
P599
Output
0.5 to 4.5V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P599RCPS100C
Zoro #
G9533986
UPC #
662011641124
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Series
P599
Output
0.5 to 4.5V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Power Required
4.75 to 5.25V DC
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Process Connection Type - Transmitter
SAE Flare Internal Thread
Max. Pressure (PSI)
100 psi
Power Required - Transmitters
4.8 to 5.2V DC
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Pressure Range (In. WC)
271 to 2,768
Calibration Certificate
No
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Output - Transmitter
0.5 to 4.5V DC
Wiring Entry - Transmitter
None
Transmitter Type
Pressure Transmitter
Range Units - Transmitter
psi
Range Values - Transmitter
0 to 100
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Accuracy - Transmitter
+/-1.50%
Wetted Materials - Transmitters
304L Stainless Steel
Electrical Connections - Transmitter
Packard Connector
Range
0 to 100 psi
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Explosion/Fire Proof
No
Pressure Units
psi
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
For Use With Media Type
Refrigerants
NIST Traceable Certificate
No
Calibration Certificate Included
No
Burst Pressure
259 bar
Electrical Connection
3-Pin Packard Connector
Type of Pressure
Sealed Gauge
Maximum Pressure
100 psi
Response Time
5 msec
Process Connection Type
SAE 45 Degrees Flare
Intrinsically Safe
No
Minimum Pressure
-10 psi
Standards
CE, RoHS, UL Listed
Fitting Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Process Connection Gender
Male
Number of Wires
2
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Housing Material
Stainless Steel
Overpressure
3x Range
Maximum Operating Temperature
212 Degrees F
Input Voltage
4.75 to 5.25V DC
Pressure Measurement - Maximum
100 psi
Output Power
0.5 to 4.5V DC
Process Media Temperature - Maximum
212 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Pressure Type Measured
Sealed Gauge
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
-10 psi
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Pressure Transmitter, Minimum Pressure -10 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.