Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, 304L SS, 0 to 100 psi

  • Mfr # P599RCPS101K

  • Zoro # G0336907


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Series
P599
Output
0.5 to 4.5V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P599RCPS101K
Zoro #
G0336907
UPC #
662011654445
Country of Origin
Mexico

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
3 yr
Process Connection Size
1/4 in
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Series
P599
Output
0.5 to 4.5V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Power Required
4.75 to 5.25V DC
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Output - Transmitter
0.5 to 4.5V DC
Max. Pressure (PSI)
100 psi
Transmitter Type
Pressure Transmitter
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Includes
Transducer; 2 m (6.6 Ft) Wiring Harness With Packard Connector
Wetted Materials - Transmitters
304L Stainless Steel
Process Connection Type - Transmitter
SAE Flare Internal Thread
Range Values - Transmitter
0 to 100
Calibration Certificate
No
Range
0 to 100 psi
Wiring Entry - Transmitter
None
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Range Units - Transmitter
psi
Power Required - Transmitters
4.8 to 5.2V DC
Accuracy - Transmitter
+/-1.50%
Pressure Range (In. WC)
0 to 2768
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
For Use With Media Type
Refrigerants
Fitting Material
Stainless Steel
Process Connection Gender
Male
IP Rating
IP67
Explosion/Fire Proof
No
Housing Material
Stainless Steel
NIST Traceable Certificate
No
Number of Wires
2
Response Time
5 msec
Standards
CE, RoHS, UL Listed
Intrinsically Safe
No
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Pressure Units
psi
Maximum Pressure
100 psi
Minimum Pressure
0 psi
Type of Pressure
Sealed Gauge
Overpressure
3x Range
Calibration Certificate Included
No
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Electrical Connection
3-Pin Packard Connector
Burst Pressure
259 bar
Process Connection Type
SAE 45 Degrees Flare
Process Media Temperature - Maximum
212 Degrees F
Pressure Type Measured
Sealed Gauge
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Input Voltage
4.75 to 5.25V DC
Output Power
0.5 to 4.5V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
100 psi
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.