Zoro Homepage

Pressure Transducer, 304L SS, 0 to 200 psi

  • Mfr # P599RAPS102K

  • Zoro # G0336487


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Series
P599
Output
0.5 to 4.5V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P599RAPS102K
Zoro #
G0336487
UPC #
662011654407
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Process Connection Size - Transmitter
1/8 in
Process Connection Size
1/8 in
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Series
P599
Output
0.5 to 4.5V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Power Required
4.75 to 5.25V DC
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Wetted Materials - Transmitters
304L Stainless Steel
Pressure Range (In. WC)
0 to 5536
Range
0 to 200 psi
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Transmitter Type
Pressure Transmitter
Power Required - Transmitters
4.8 to 5.2V DC
Output - Transmitter
0.5 to 4.5V DC
Accuracy - Transmitter
+/-1.50%
Range Units - Transmitter
psi
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Includes
Transducer; 2 m (6.6 Ft) Wiring Harness With Packard Connector
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Process Connection Type - Transmitter
MNPT
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Calibration Certificate
No
Range Values - Transmitter
0 to 200
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Max. Pressure (PSI)
200 psi
Wiring Entry - Transmitter
None
Maximum Pressure
200 psi
Burst Pressure
259 bar
Process Connection Type
NPT
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Pressure Units
psi
Fitting Material
Stainless Steel
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Response Time
5 msec
Intrinsically Safe
No
IP Rating
IP67
Minimum Pressure
0 psi
Number of Wires
2
Explosion/Fire Proof
No
Minimum Operating Temperature
-40 Degrees F
Calibration Certificate Included
No
Overpressure
3x Range
Maximum Operating Temperature
212 Degrees F
Housing Material
Stainless Steel
For Use With Media Type
Refrigerants
Standards
CE, RoHS, UL Listed
Type of Pressure
Sealed Gauge
Electrical Connection
3-Pin Packard Connector
NIST Traceable Certificate
No
Process Connection Gender
Male
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
212 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Output Power
0.5 to 4.5V DC
Input Voltage
4.75 to 5.25V DC
Pressure Type Measured
Sealed Gauge
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Pressure Measurement - Maximum
200 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.