Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, 304L SS, 0 to 750 psi

  • Mfr # P599AAPS107K

  • Zoro # G0336493


product price: $168.92
/ea
Free Shipping & Returns

Key Features

Series
P599
Output
4 to 20mA DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P599AAPS107K
Zoro #
G0336493
UPC #
662011654346
Country of Origin
Mexico

Dimensions

Process Connection Size - Transmitter
1/8 in
Manufacturers Warranty Length
3 yr
Cable Length
6.5 ft
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
P599
Output
4 to 20mA DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Power Required
9 to 32V DC
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Transmitter Type
Pressure Transmitter
Calibration Certificate
No
Max. Pressure (PSI)
750 psi
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Accuracy - Transmitter
+/-1.50%
Output - Transmitter
4 to 20mA DC
Process Connection Type - Transmitter
MNPT
Pressure Range (In. WC)
0 to 20,780
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Range Units - Transmitter
psi
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Wetted Materials - Transmitters
304L Stainless Steel
Range
0 to 750 psi
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Wiring Entry - Transmitter
None
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Range Values - Transmitter
0 to 750
Power Required - Transmitters
9 to 32V DC
Includes
Transducer; 2 m (6.6 Ft) Wiring Harness With Packard Connector
Fitting Material
Stainless Steel
For Use With Media Type
Refrigerants
Calibration Certificate Included
No
Burst Pressure
259 bar
Process Connection Gender
Male
NIST Traceable Certificate
No
Maximum Operating Temperature
212 Degrees F
Type of Pressure
Sealed Gauge
Number of Wires
2
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Minimum Operating Temperature
-40 Degrees F
Minimum Pressure
0 psi
Explosion/Fire Proof
No
Maximum Pressure
750 psi
IP Rating
IP67
Pressure Units
psi
Process Connection Type
NPT
Response Time
5 msec
Intrinsically Safe
No
Electrical Connection
3-Pin Packard Connector
Standards
CE, RoHS, UL Listed
Overpressure
3x Range
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Housing Material
Stainless Steel
Pressure Measurement - Minimum
0 psi
Pressure Type Measured
Sealed Gauge
Pressure Measurement - Maximum
750 psi
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
212 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
9 to 32V DC
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 32V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.