Zoro Homepage

Pressure Transducer, 304L SS, 0 to 750 psi

  • Mfr # P599VCPS107K

  • Zoro # G0337318


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Series
P599
Output
0 to 10V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P599VCPS107K
Zoro #
G0337318
UPC #
662011654537
Country of Origin
Mexico

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
3 yr
Cable Length
6.5 ft
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
P599
Output
0 to 10V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Power Required
12 to 33V DC
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Includes
Transducer; 2 m (6.6 Ft) Wiring Harness With Packard Connector
Range Values - Transmitter
0 to 750
Process Connection Type - Transmitter
SAE Flare Internal Thread
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Wetted Materials - Transmitters
304L Stainless Steel
Range Units - Transmitter
psi
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Calibration Certificate
No
Wiring Entry - Transmitter
None
Transmitter Type
Pressure Transmitter
Power Required - Transmitters
12 to 33V DC
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Output - Transmitter
0 to 10V DC
Range
0 to 750 psi
Pressure Range (In. WC)
0 to 20,780
Accuracy - Transmitter
+/-1.50%
Max. Pressure (PSI)
750 psi
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Process Connection Type
SAE 45 Degrees Flare
Response Time
5 msec
Type of Pressure
Sealed Gauge
Fitting Material
Stainless Steel
Pressure Units
psi
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
NIST Traceable Certificate
No
IP Rating
IP67
Overpressure
3x Range
Housing Material
Stainless Steel
Electrical Connection
3-Pin Packard Connector
Explosion/Fire Proof
No
Burst Pressure
259 bar
Intrinsically Safe
No
Maximum Operating Temperature
212 Degrees F
Maximum Pressure
750 psi
Standards
CE, RoHS, UL Listed
Number of Wires
2
Minimum Pressure
0 psi
Minimum Operating Temperature
-40 Degrees F
For Use With Media Type
Refrigerants
Process Connection Gender
Male
Calibration Certificate Included
No
Input Voltage
12 to 33V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
212 Degrees F
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Pressure Type Measured
Sealed Gauge
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
0 to 10V DC
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
750 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psi, Electrical Connections 3-Pin Packard Connector, Output 0 to 10V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 12 to 33V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.