Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, SS, 12 to 30V DC

  • Mfr # P499VAP-105K

  • Zoro # G702715766


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Application
Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration
Maximum Media Temperature
185 Degrees F
Product Type
Electronic Pressure Transducer
Minimum Media Temperature
-4 Degrees F
For Media
Ammonia, Carbon Dioxide, Condensate, Glycol, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499VAP-105K
Zoro #
G702715766
UPC #
-
Country of Origin
Canada

Dimensions

Process Connection Size
1/8 in
Overall Depth
3 3/16 in
Overall Width
7/8 in

Details

Item
Pressure Transducer
Application
Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration
Maximum Media Temperature
185 Degrees F
Product Type
Electronic Pressure Transducer
Minimum Media Temperature
-4 Degrees F
For Media
Ammonia, Carbon Dioxide, Condensate, Glycol, Water
Power Required
12 to 30V DC
Standards
C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Housing Material
Stainless Steel
Output
0 to 10VDC
Series
P499
IP Rating
IP67
Process Connection Type
NPT
Accuracy
+/-1.00% Full Span

Description

Pressure Transducer, Power Required 12 to 30V DC, Overall Depth 3 3/16 in, Overall Width 7/8 in, Product Type Electronic Pressure Transducer, Standards C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed, Minimum Media Temperature -4 Degrees F, Mounting Location Pressure Tap Ports, For Media Ammonia, Carbon Dioxide, Condensate, Glycol, Water, Application Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.