Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, SS, 12 to 30V DC

  • Mfr # P499VCP-101C

  • Zoro # G905523748


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Standards
C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed
Application
Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration
Overall Width
7/8 in
Minimum Operating Temperature
-40 Degrees F
Series
P499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499VCP-101C
Zoro #
G905523748
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7/8 in
Process Connection Size
1/4 in
Overall Depth
3 3/16 in

Details

Item
Pressure Transducer
Standards
C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed
Application
Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration
Minimum Operating Temperature
-40 Degrees F
Series
P499
Process Connection Type
SAE
Maximum Operating Temperature
185 Degrees F
Product Type
Electronic Pressure Transducer
Maximum Media Temperature
185 Degrees F
Housing Material
Stainless Steel
For Media
Ammonia, Carbon Dioxide, Condensate, Glycol, Water
Minimum Media Temperature
-4 Degrees F
Power Required
12 to 30V DC
Accuracy
+/-1.00% Full Span
IP Rating
IP67
Output
0 to 10VDC

Description

Pressure Transducer, Power Required 12 to 30V DC, Overall Depth 3 3/16 in, Overall Width 7/8 in, Product Type Electronic Pressure Transducer, Standards C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed, Minimum Media Temperature -4 Degrees F, Mounting Location Pressure Tap Ports, For Media Ammonia, Carbon Dioxide, Condensate, Glycol, Water, Application Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.