Pressure Transducer, SS, 5V DC
Mfr # P499RAP-107K
Zoro # G604395370
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Standards
C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed
Minimum Media Temperature
-4 Degrees F
Overall Width
7/8 in
Minimum Operating Temperature
-40 Degrees F
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P499RAP-107K
Zoro #
G604395370
UPC #
66201107726
Country of Origin
Canada
Dimensions
Overall Width
7/8 in
Overall Depth
3 3/16 in
Process Connection Size
1/8 in
Details
Item
Pressure Transducer
Standards
C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed
Minimum Media Temperature
-4 Degrees F
Minimum Operating Temperature
-40 Degrees F
Housing Material
Stainless Steel
Series
P499
Product Type
Electronic Pressure Transducer
Maximum Operating Temperature
185 Degrees F
For Media
Ammonia, Carbon Dioxide, Condensate, Glycol, Water
Application
Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration
IP Rating
IP67
Maximum Media Temperature
185 Degrees F
Power Required
5V DC
Output
0.5 to 4.5VDC
Process Connection Type
NPT
Accuracy
+/-1.00% Full Span
Description
Pressure Transducer, Power Required 5V DC, Overall Depth 3 3/16 in, Overall Width 7/8 in, Product Type Electronic Pressure Transducer, Standards C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed, Minimum Media Temperature -4 Degrees F, Mounting Location Pressure Tap Ports, For Media Ammonia, Carbon Dioxide, Condensate, Glycol, Water, Application Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.