Zoro Homepage

Pressure Transmitter, 100 psi

  • Mfr # P499RAP-101C

  • Zoro # G903789702


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Series
P499
Output
0.5 to 4.5V DC
Accuracy
+/-1% of Full Scale
Electrical Connections
3-Pin Packard Connector
Features
1% Total Error Band, Environmentally Protected Electronics, Long Operating Life, Single-Piece Machined Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499RAP-101C
Zoro #
G903789702
UPC #
662011077206
Country of Origin
China

Dimensions

Process Connection Size - Transmitter
1/8 in
Overall Width
0.875 in
Overall Length
3.19 in
Manufacturers Warranty Length
3 yr
Process Connection Size
1/8 in
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Series
P499
Output
0.5 to 4.5V DC
Accuracy
+/-1% of Full Scale
Electrical Connections
3-Pin Packard Connector
Features
1% Total Error Band, Environmentally Protected Electronics, Long Operating Life, Single-Piece Machined Port
Housing
17-4PH Stainless Steel Construction
Power Required
5V DC
Safety Rating
Class I Div. 2
Minimum Pressure
0 psi
Housing Material
Stainless Steel
Wetted Materials - Transmitters
17-4PH Stainless Steel
Process Connection Type
NPT
Compatible With
All Media Compatible with 17-4PH Stainless Steel, Including Ammonia
Max. Pressure (PSI)
200 psi
Process Connection Type - Transmitter
MNPT
Overpressure
2x Range
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Stainless Steel
Range Units - Transmitter
psig
Process Connection Gender
Male
Operating Temp. - Transmitter
-40 Degrees to 185 Degrees F
Intrinsically Safe
No
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
NEMA Rating
9 - Class 1, Division 2, Groups A, B, C, and D
Operating Temp.
-40 Degrees to 185 Degrees F
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 17-4PH Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, and Many Other Compatible Fluids and Gases
For Use With Media Type
Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water
Pressure Units
psig/bar
Maximum Operating Temperature
185 Degrees F
Transmitter Type
Pressure Transmitter
Process Connection
1/8 in Male NPT
Standards
UL Listed
Power Required - Transmitters
5V DC
Number of Wires
3
Range Values - Transmitter
0 to 100
Burst Pressure
5x Range
Wiring Entry - Transmitter
None
Accuracy - Transmitter
+/-1.00% Full Scale
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Electrical Connections - Transmitter
Packard Connector
Maximum Pressure
100 psi
Explosion/Fire Proof
No
Electrical Connection
3-Pin Packard Connector
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Output - Transmitter
0.5 to 4.5V DC
Range
0 to 100 psig
Wetted Materials
17-4PH Stainless Steel Construction
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
185 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
IP Rating
IP67
Output Power
0.5 to 4.5V DC
Input Voltage
5V DC
Process Media Temperature - Minimum
-40 Degrees F
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 5V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.