Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 750 psi

  • Mfr # P499ACP-107C

  • Zoro # G703790472


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
3-Pin Packard Connector
Number of Wires
3
Electrical Connections - Transmitter
Packard Connector
Minimum Pressure
0 psi
Process Connection
1/4 in Male SAE 45 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499ACP-107C
Zoro #
G703790472
UPC #
662011097730
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Overall Width
0.875 in
Manufacturers Warranty Length
3 yr
Overall Length
3.19 in
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Electrical Connection
3-Pin Packard Connector
Number of Wires
3
Electrical Connections - Transmitter
Packard Connector
Minimum Pressure
0 psi
Process Connection
1/4 in Male SAE 45 Degrees Flare
NEMA Rating
8 - Class 1, Division 2, Groups A, B, C, and D
Features
1% Total Error Band, Environmentally Protected Electronics, Long Operating Life, Single-Piece Machined Port
Power Required - Transmitters
9 to 30V DC
For Use With Media Type
Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water
Output
4 to 20mA DC
Power Required
9 to 30V DC
Accuracy
+/-1% of Full Scale
Process Connection Gender
Male
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Wetted Materials
17-4PH Stainless Steel Construction
Burst Pressure
5x Range
Safety Rating
Class I Div. 2
Intrinsically Safe
No
Output - Transmitter
4 to 20mA DC
Range Values - Transmitter
0 to 750
Fitting Material
Stainless Steel
Overpressure
2x Range
Wetted Materials - Transmitters
17-4PH Stainless Steel
Series
P499
Electrical Connections
3-Pin Packard Connector
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
Max. Pressure (PSI)
1,500 psi
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 17-4PH Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, and Many Other Compatible Fluids and Gases
Wiring Entry - Transmitter
None
Transmitter Type
Pressure Transmitter
Standards
UL Listed
Explosion/Fire Proof
No
Housing Material
Stainless Steel
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Range
0 to 750 psig
Compatible With
All Media Compatible with 17-4PH Stainless Steel, Including Ammonia
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Operating Temp. - Transmitter
-40 Degrees to 185 Degrees F
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Maximum Pressure
750 psi
Process Connection Type - Transmitter
SAE Flare Internal Thread
Operating Temp.
-40 Degrees to 185 Degrees F
Accuracy - Transmitter
+/-1.00% Full Scale
Pressure Units
psig/bar
Housing
17-4PH Stainless Steel Construction
Process Connection Type
SAE 45 Degrees Flare
Range Units - Transmitter
psig
Input Voltage
9 to 30V DC
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
Process Media Temperature - Maximum
185 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
IP Rating
IP67
Pressure Measurement - Maximum
750 psi
Process Media Temperature - Minimum
-40 Degrees F
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 9 to 30V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.