Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pt 1K Mod Jack/Warm/Cool Warmer/Cooler

  • Mfr # TE-68PP-1N00S

  • Zoro # G0948580


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Product Type
Temperature Sensor
Overall Height
3 1/4 in
Overall Width
3 1/4 in
Standards
C-Tick, CE, UL
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-68PP-1N00S
Zoro #
G0948580
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 1/4 in
Overall Width
3 1/4 in
Overall Depth
1 1/2 in

Details

Item
Temperature Sensor
Product Type
Temperature Sensor
Standards
C-Tick, CE, UL
Minimum Operating Temperature
32 Degrees F
Compatible with Series
TE-6800
Response Time
10 min
Setpoint Adjustment
Adjustable Setpoint
Maximum Operating Temperature
131 Degrees F
Compatible with Brand
Johnson Controls
Series
TE-6800

Description

Temperature Sensor, Product Type Temperature Sensor, Mounting Location Wall Mount, Overall Depth 1 1/2 in, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Setpoint Adjustment Adjustable Setpoint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.