Zoro Homepage

PTC Silicon Sensor, 49 ft.

  • Mfr # A99BC-1500C

  • Zoro # G7735771


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Material
Silicon
Includes
Fridge
Height
0.25 in
Maximum Operating Temperature
248 Degrees F
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A99BC-1500C
Zoro #
G7735771
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.25 in
Overall Depth
2 in
Sensor Diameter
1/4 in
Width
1/4 in
Overall Height
1/4 in
Overall Width
1/4 in
Cable Length
49 ft
Depth
2 in
Probe Length
2 in
Sensor Cable Length
49 ft

Details

Item
Temperature Sensor
Material
Silicon
Includes
Fridge
Maximum Operating Temperature
248 Degrees F
Minimum Temperature
-40 Degrees F
Minimum Operating Temperature
-40 Degrees F
Sensor Shape
Round
Maximum Temperature
248 Degrees F
Indoor/Outdoor
Indoor/Outdoor
Application
HVAC
Electrical Connection Type
Hardwired
Compatible Brand and Series
A421 Electronic Temperature Controls, Johnson Controls/PENN System 450(TM) controls, MR Defrost controls, MS Multi-Stage controls
Humidity Accuracy
0.9 Degrees F (0.5 Degrees C) between 5 and 167 Degrees F (-15 and 75 Degrees C)
Includes Temperature Sensor
Yes
Compatible with Series
A350R
Housing Material
Stainless Steel
Sensing Element Type
Silicon
Compatible with Brand
Johnson Controls
Minimum Sensing Temperature
-40 Degrees F
Loop Resistance
1,035 ohm
Measurement Type
Single
Input Voltage
20 to 30V AC
Compatible with Manufacturer Model Number
A350RS-1C, A350RT-1C
Temperature Accuracy
+/-0.9 Degrees F
Display Type
None
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Sensing Temperature
248 Degrees F
Standards
cUL Listed, UL Listed
Product Type
Temperature Sensor
Compatible Manufacturer Part Number
A350RS-1C, A350RT-1C
Compatible Manufacturer Model Number
A350RS-1C, A350RT-1C
For Use With Mfr. Model Number
A350RS-1C, A350RT-1C
Compatible with Manufacturer Model No.
A350RS-1C, A350RT-1C
Compatible with Mfr. Model No.
A350RS-1C, A350RT-1C
For Use with Mfr Model Number
A350RS-1C, A350RT-1C
Compatible Pump Manufacturer Part Number
A350RS-1C, A350RT-1C
Compatible Mfr. Model Number
A350RS-1C, A350RT-1C

Description

Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Material Stainless Steel, Probe Length 2 in, Temperature Accuracy +/-0.9 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 248 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.