Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Refrigerant Leak Detector, 12VDC RLD-H10PM-1

Refrigerant Leak Detector, 12VDC (Discontinued)

  • Mfr # RLD-H10PM-1
  • Zoro # G5119222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLD-H10PM-1
Zoro #
G5119222
UPC #
078502833563
Country of Origin
Unknown

Details

Item
Leak Detector
For Use With
All CFC, HCFC and HFC Refrigerants Including R-12, R-22, R-123. R-134a and Blends R-404A, R-408A, R-409A and R-410A
Type
Refrigerant
Voltage
12V DC or 120V
Includes
Detector with Low Battery Indicator, High, Medium and Low Sensitivity Modes, Audible Leak Indication, Charger, Instruction Manual
Additive Amount
1 oz
Carton Quantity
1
Sensitivity per Year
0.05 oz/yr to 5.0 oz/yr
Typical Application
Refrigerant Leak Detection
Application
Refrigerant Leak Detection
Sensitivity Level
Adjustable
Additive Type
CFC-11

Description

Leak Detector, Refrigerant, Adjustable Sensitivity Level, 0.05 oz/yr to 5.0 oz/yr, For Use With All CFC, HCFC and HFC Refrigerants Including R-12, R-22, R-123. R-134a and Blends R-404A, R-408A, R-409A and R-410A, Voltage 12V DC or 120V, Includes Detector with Low Battery Indicator, High, Medium and Low Sensitivity Modes, Audible Leak Indication, Charger, Instruction Manual

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.