Renewal Kit, Replacement
Mfr # STT14A-601R
Zoro # G7314632
original price: $231.99
5% off
new price: $218.67
/ea
Free Shipping & Returns
Key Features
Includes
Diaphragms, Disc, Seat
For Use With
V46B, V46C 3/8 in Series Valves
Compatible Tube Size
3/8 in
Compatible Brand
Johnson Controls
Accessory Type
Monel Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STT14A-601R
Zoro #
G7314632
UPC #
-
Country of Origin
Mexico
Dimensions
Compatible Tube Size
3/8 in
Details
Item
Renewal Kit
Includes
Diaphragms, Disc, Seat
For Use With
V46B, V46C 3/8 in Series Valves
Compatible Brand
Johnson Controls
Accessory Type
Monel Kit
Compatible Series
V46, V47, V48
Description
Renewal Kit, Accessory Type Monel Kit, Compatible Brand Johnson Controls, Compatible Series V46, V47, V48, Compatible Tube Size 3/8 in, Includes Diaphragms, Disc, Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.