Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reset Control, Open/Close on Rise, -40 Degrees to 250 Degrees F, SPDT, 24VAC

  • Mfr # C450RCN-3C

  • Zoro # G4275354


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Type
Reset Control
Voltage
24VAC
Switch Action
Open/Close on Rise
Includes
Silicon Leads
For Use With
A99 and HE-67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C450RCN-3C
Zoro #
G4275354
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
3 in
Width
3 in
Height
5 in
Overall Length
5"
Sensing Bulb Dia.
1/4 in
Overall Width
2 3/8 in
Overall Depth
2 3/8 in
Overall Height
5 in

Details

Type
Reset Control
Voltage
24VAC
Switch Action
Open/Close on Rise
Includes
Silicon Leads
For Use With
A99 and HE-67
Differential
-30 Degrees to 30 Degrees F
Display Type
Digital
Number of Relay Inputs
3
Item
Reset Control
Switch Type
SPDT
Thermostat Switch Type
SPDT
Display
LCD
Color
Gray
Input Voltage
24V AC
Mounting Type
DIN
Agency Compliance
C-UL listed, UL
Control Range
-40 Degrees to 250 Degrees F
Full Load Amps @ 120VAC
9.8A
Sensor Type
A99
Number of Relay Outputs
2
Standards
CE, cULus, FCC CFR47
Mounting
DIN
Number of Switches
2
Number of Stages
Dual
Application
Pressure Sensing and Control, Humidity Sensing and Control, Temperature Sensing and Control
Enclosure Type
NEMA 1
Full Load Amps @ 240VAC
4.9A
Voltage Range
0 to 5VAC
Compatible with Series
450
IP Rating
IP20
Maximum Temperature Differential Setting
30 Degrees F
Weight
0.49 lb
Number of Sensor Inputs
3
Horsepower @ 120V AC
1/2 hp
NEMA Rating
1
Variable Output Voltage
Yes
Temperature Control Function
Heat and Cool
Contact Form
SPDT
Minimum Temperature Differential Setting
1 Degrees F
Minimum Control Temperature
-40 Degrees F
Product Type
Reset Control
Maximum Control Temperature
150 Degrees F
Horsepower @ 240V AC
1/2 hp
Housing Material
Silicon

Description

Reset Control, Temperature Control Function Heat and Cool, Product Type Reset Control, Number of Stages Dual, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 150 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 24V AC, Variable Output Voltage Yes, Overall Height 5 in, Overall Width 2 3/8 in, Overall Depth 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.