Zoro Homepage

Reset Volume Controller, Black, Direct Acting and Reverse Acting

  • Mfr # P-3800-1

  • Zoro # G6231696


product price: $305.62
/ea
Free Shipping & Returns

Key Features

Output Capability
Less than 2 psig to Supply Pressure Less 1/2 PSI
Setpoint Range Minimum (In. WC)
0 to 1.6
Includes
Mounting Bracket
Thermostat Required for Cooling
Direct/Reverse Acting
Air Consumption (SCFM)
0.019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-3800-1
Zoro #
G6231696
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
3-1/2
Height (In.)
4-45/64
Depth (In.)
6-13/32
Air Inlet Size
3/8 in

Details

Item
Reset Volume Controller
Output Capability
Less than 2 psig to Supply Pressure Less 1/2 PSI
Setpoint Range Minimum (In. WC)
0 to 1.6
Includes
Mounting Bracket
Thermostat Required for Cooling
Direct/Reverse Acting
Air Consumption (SCFM)
0.019
Thermostat Required for Heating
Direct/Reverse Acting
Connection Ports
Barbed Fittings for 3/8 in OD Polytubing
Material of Construction
Noryl
Control Type
DA/RA
Color
Black
Operating Temp. Limit (F)
60 Degrees to 85 Degrees F
Output Sensitivity (In. WC)
2.25 PSI / 0.01 in wc
Type
Direct Acting and Reverse Acting
Main Air Pressure (PSIG)
13 to 25 psig
Reset Pressure Band
3 to 10 psig
Setpoint Range Maximum (In. WC)
0.15 to 3.2
Air Consumption
25 scim
Standards
RoHS Compliant
Application
Cooling, Heating
Housing Color
Black
Signal Pressure - Maximum
10 psig
Maximum Air Pressure
25 psi
Housing Material
Noryl
Series
3800
Mounting Orientation
Horizontal, Vertical
Output Sensitivity
2.25 psi / 0.01 in wc
Controller Type
Direct Acting, Reverse Acting
Air Inlet Type
Barb
Reset Start Point Maximum Setting
10 psi
Minimum Operating Temperature
60 Degrees F
Minimum Air Pressure
13 psi
Maximum Operating Temperature
85 Degrees F
Maximum Setpoint Range
0.15 to 3.2 in wg
Output Pressure Capability
20 psig to Supply Pressure
Damper Action
Normally Open or Normally Closed
Reset Start Point Factory Setting
8 psi
Product Type
Reset Volume Controller
Weight
1 lb
Minimum Setpoint Range Minimum
0 to 1.6 in wg
Reset Start Point Minimum Setting
3 psi
Controller Action
Direct/Reverse Acting

Description

Reset Volume Controller, Thermostat Required for Cooling Direct/Reverse Acting, Thermostat Required for Heating Direct/Reverse Acting, Reset Start Point Factory Setting 8 psi, Minimum Air Pressure 13 psi, Maximum Air Pressure 25 psi, Minimum Setpoint Range Minimum 0 to 1.6 in wg, Maximum Setpoint Range 0.15 to 3.2 in wg, Reset Start Point Minimum Setting 3 psi, Reset Start Point Maximum Setting 10 psi, Air Consumption 25 scim, Signal Pressure - Maximum 10 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.