Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rib 4In Trackmt 20Ah0A, 24V 120V

  • Mfr # RIBM2401SBC

  • Zoro # G0652386


product price: $53.79
/ea

Key Features

Fits Brand
Johnson Controls
Voltage
24VAC/DC/120VAC
Features
Operating Temperature
Phase
1
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBM2401SBC
Zoro #
G0652386
UPC #
-
Country of Origin
United States

Details

Fits Brand
Johnson Controls
Item
Rib 4In Trackmt 20Ah0A,24V 120V
Voltage
24VAC/DC/120VAC
Features
Operating Temperature
Phase
1
Current Rating
20 A
Input Voltage
120V AC, 24V AC
Operating Current
20 A

Description

Power Relay, Current Rating 20 A, Input Voltage 120V AC, 24V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.