Zoro Homepage

Rib Dbl 75Va 24 Vac Pwr, Supply

  • Mfr # PSH75A75A

  • Zoro # G0652289


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Johnson Controls
Voltage
120/208/240/277/480VAC
Features
Secondary Voltage
Phase
1 and 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSH75A75A
Zoro #
G0652289
UPC #
-
Country of Origin
United States

Details

Fits Brand
Johnson Controls
Item
Rib Dbl 75Va 24 Vac Pwr,Supply
Voltage
120/208/240/277/480VAC
Features
Secondary Voltage
Phase
1 and 3

Description

Rib Dbl 75Va 24 Vac Pwr,Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.