Rib Hilo Sep 20A Spdt, 24Vacdc
Mfr # RIBT24B
Zoro # G0652465
product price: $50.67
/eaKey Features
Fits Brand
Johnson Controls
Voltage
24VAC/VDC
Features
Operating Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIBT24B
Zoro #
G0652465
UPC #
-
Country of Origin
United States
Details
Fits Brand
Johnson Controls
Item
Rib Hilo Sep 20A Spdt,24Vacdc
Voltage
24VAC/VDC
Features
Operating Temperature
Description
Rib Hilo Sep 20A Spdt,24Vacdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.