Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rib2.75In Track Mt 15Ahoa, 24 Acdc

  • Mfr # RIBMN24S

  • Zoro # G4184035


product price: $34.04
/ea

Key Features

Input Voltage
24V AC/DC
Operating Current
15 A
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBMN24S
Zoro #
G4184035
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Input Voltage
24V AC/DC
Operating Current
15 A
Current Rating
15 A

Description

Power Relay, Current Rating 15 A, Input Voltage 24V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.