Rib4In Trackmt 20 A 24 Vac, Vacdc 120Vac
Mfr # RIBM2401B
Zoro # G0652368
product price: $45.60
/eaKey Features
Fits Brand
Johnson Controls
Voltage
24VAC/DC/120VAC
Phase
1
Features
Operating Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBM2401B
Zoro #
G0652368
UPC #
-
Country of Origin
United States
Details
Fits Brand
Johnson Controls
Item
Rib4In Trackmt 20 A 24 Vac,Vacdc 120Vac
Voltage
24VAC/DC/120VAC
Phase
1
Features
Operating Temperature
Description
Rib4In Trackmt 20 A 24 Vac,Vacdc 120Vac
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.