Zoro Homepage

Sensing Element 11/16 x 6 Bulb

  • Mfr # SET29A-629R

  • Zoro # G3219069


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Product Type
Replacement Sensing Element
Overall Height
6 in
Overall Length
6 in
Compatible with Manufacturer Model Number
V47AD-2C, V47AE-2C, V47AR-2
Compatible with Series
V47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET29A-629R
Zoro #
G3219069
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Overall Length
6 in
Overall Width
3/4 in

Details

Item
Sensing Element
Product Type
Replacement Sensing Element
Compatible with Manufacturer Model Number
V47AD-2C, V47AE-2C, V47AR-2
Compatible with Series
V47
Compatible with Brand
Johnson Controls
Compatible Manufacturer Part Number
V47AD-2C, V47AE-2C, V47AR-2
Compatible with Mfr. Model No.
V47AD-2C, V47AE-2C, V47AR-2
For Use with Mfr Model Number
V47AD-2C, V47AE-2C, V47AR-2
Compatible Manufacturer Model Number
V47AD-2C, V47AE-2C, V47AR-2
For Use With Mfr. Model Number
V47AD-2C, V47AE-2C, V47AR-2
Compatible with Manufacturer Model No.
V47AD-2C, V47AE-2C, V47AR-2
Compatible Pump Manufacturer Part Number
V47AD-2C, V47AE-2C, V47AR-2
Compatible Mfr. Model Number
V47AD-2C, V47AE-2C, V47AR-2

Description

Sensing Element, Product Type Replacement Sensing Element, Compatible with Brand Johnson Controls, Overall Height 6 in, Overall Length 6 in, Overall Width 3/4 in, Compatible Manufacturer Part Number V47AD-2C, V47AE-2C, V47AR-2, Compatible with Series V47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.