Zoro Homepage
This item is Discontinued.
No Product Image Available

Sensor, 500 ohm Nickel, Strap On (Discontinued)

  • Mfr # TE-6000-2
  • Zoro # G7727049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6000-2
Zoro #
G7727049
UPC #
78502837611
Country of Origin
Mexico

Dimensions

Cable Length
10 ft
Overall Width
1 7/8 in
Overall Depth
1/4 in
Sensor Diameter
1/4 in
Overall Height
1/4 in

Details

Item
Temperature Sensor
Material
Nickel
Maximum Temperature
250 Degrees F
Operating Temperature Range
-50 Degrees to 250 Degrees F
Application
Temperature
Sensor Shape
Round
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
250 Degrees F
Electrical Connection Type
Hardwired
Coverage
1 sq in
Temperature Accuracy
+/-1%
Temperature Range
-50 Degrees to 250 Degrees F
Minimum Temperature
-50 Degrees F
Includes Temperature Sensor
Yes
Indoor/Outdoor
Indoor/Outdoor
Compatible Brand and Series
Johnson Controls System 450 Control Module, Johnson Controls WEL Series Bulb Well
Compatible Manufacturer Model Number
C450CBN-3C, C450CCN-3C, C450CEN-1C, C450CPN-3C, C450CPW-100C, C450CQN-3C, C450CRN-1C, C450RBN-3C, C450RCN-3C

Description

Sensor,500 ohm Nickel,Strap On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.