Zoro Homepage

Sensor Element, Probe Sensor 3" 1K PT

  • Mfr # TE-6300-617

  • Zoro # G3219601


product price: $70.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6300-617
Zoro #
G3219601
UPC #
-
Country of Origin
Mexico

Details

Item
Sensor Element; Probe Sensor 3" 1K Pt

Description

Sensor Element; Probe Sensor 3 In. 1K Pt

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.