Zoro Homepage

Shaft Kit3 Panel Jackshaft Kit

  • Mfr # DMPR-KC212

  • Zoro # G3210982


product price: $502.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Fits Brand
Johnson Controls
Includes
(1) Jackshaft: 1" (25 mm) Diameter; (1) Blade Bracket, Galvanized, Double V-Groove and Airfoil; (1) Blade Bracket, Galvanized Single V-Groove; (1) Bearing Bracket: 1" (25 mm) Diameter, 3-3/4" (95 mm) to Center; (1) Tie-Rod; (1) Crank Arm, 1" (25 mm), Galvanized; (1) Nylon Bushing; 1/4" x 1-1/4" Hex-Head Bolt, Standard Thread; (1) Nylon Insert Locknut, 1/4-20 ; (1) Carriage Bolt 3/8-16" x 2-1/2" (64 mm); (1) Locknut 3/8-16 ; (1) TRUARC Ring; (1) Spring Hose Clamp, 1 in. (25 mm); (1) Self-Drilling Screws: No. 10 x 1/2" (13 mm) ; (1) Drive Arm, 1" (25 mm) Diameter
Product Type
Shaft Kit3 Panel Jackshaft Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMPR-KC212
Zoro #
G3210982
UPC #
-
Country of Origin
United States

Details

Fits Brand
Johnson Controls
Item
Shaft Kit3 Panel Jackshaft Kit
Includes
(1) Jackshaft: 1" (25 mm) Diameter; (1) Blade Bracket, Galvanized, Double V-Groove and Airfoil; (1) Blade Bracket, Galvanized Single V-Groove; (1) Bearing Bracket: 1" (25 mm) Diameter, 3-3/4" (95 mm) to Center; (1) Tie-Rod; (1) Crank Arm, 1" (25 mm), Galvanized; (1) Nylon Bushing; 1/4" x 1-1/4" Hex-Head Bolt, Standard Thread; (1) Nylon Insert Locknut, 1/4-20 ; (1) Carriage Bolt 3/8-16" x 2-1/2" (64 mm); (1) Locknut 3/8-16 ; (1) TRUARC Ring; (1) Spring Hose Clamp, 1 in. (25 mm); (1) Self-Drilling Screws: No. 10 x 1/2" (13 mm) ; (1) Drive Arm, 1" (25 mm) Diameter
Product Type
Shaft Kit3 Panel Jackshaft Kit

Description

Shaft Kit3 Panel Jackshaft Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.