Zoro Homepage

Single Pressure Control, High Pressure

  • Mfr # P100DA-81C

  • Zoro # G3339402


product price: $62.29
/ea

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female Flare Nut
Connection
48 in Wire leads, Stripped Ends
Type
High Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100DA-81C
Zoro #
G3339402
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 in
Pressure Connection Size
1/4 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female Flare Nut
Connection
48 in Wire leads, Stripped Ends
Type
High Pressure
Range (PSI)
Open 630
Close (PSI)
Manual Reset
Open (PSI)
630 psi
Application
Fan Cycling
Mounting
Direct Schrader Valve
Reset
Manual
Enclosure
NEMA 1
Function
High Pressure Compressor Shutdown
Includes
Built-in Schraeder Depressor
Pressure Range Adjustability
Fixed
Rated Voltage
120V AC, 240V AC
Pressure Setting
High or Low
Electrical Connection Type
Hardwired
NEMA Rating
1
Input Sensor Type
Pressure Sensor
Product Type
Single Pressure Control
Reset Type
Manual Reset
Pressure Connection Gender
Female
Control Type
High Limit
Maximum Operating Temperature
150 Degrees F
Contact Form
SPST
Pressure Connection Type
Flare
Minimum Operating Temperature
-20 Degrees F
Series
P100
Pressure Range - Maximum
630 psi
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Element Type
Diaphragm

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 630 psi, Pressure Range - Minimum Not Applicable, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.