
Solenoid Air Control, 3 Way, 120V/60 Hz
Mfr # V-2410-9
Zoro # G7731005
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Standards
CSA, UL Listed
Electrical Connection Type
Spade Terminal
Operating Pressure - Maximum
30 psi
Includes Solenoid Coil
Solenoid Coil Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-2410-9
Zoro #
G7731005
UPC #
-
Country of Origin
Mexico
Details
Item
Solenoid Air Control Valve
Voltage
120V AC
Standards
CSA, UL Listed
Electrical Connection Type
Spade Terminal
Operating Pressure - Maximum
30 psi
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
32 Degrees F
Valve Action
Normally Open/Normally Closed
Operating Temperature - Maximum
130 Degrees F
Series
V-2410
Product Type
Solenoid Air Control Valve
Power Consumption
8 W
Body Material
Brass
Operating Pressure - Minimum
0 psi
Number of Ways
Three-Way
Description
Solenoid Air Control Valve, Voltage 120V AC, Power Consumption 8 W, Standards CSA, UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.