Shop JOHNSON CONTROLS

Solenoid Air Valve, Junction Box, 24V AC, 50/60 Hz, 30 psi Op Max., Die Cast Aluminum Body, 24V AC

  • Mfr # V11HGA-100
  • Zoro # G4466481

product price: 
$
360.22
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Power Consumption
8 W
Body Material
Die Cast Aluminum
Overall Width
2 1/2 in
Electrical Connections
Soldered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V11HGA-100
Zoro #
G4466481
UPC #
-
Country of Origin
Mexico
Item
Solenoid Air Valve
Voltage
24V AC
Power Consumption
8 W
Body Material
Die Cast Aluminum
Electrical Connections
Soldered
Control Air Pressure
0 to 25 psi
Air Connections
1/4 in Barb
Max. Air Pressure
30 psi
Air Consumption
1.5 cfm
Normally Open / Normally Closed
Normally Open/Normally Closed
Agency Compliance
UL
Temp. Control Range
32 Degrees to 104 Degrees F
Standards
CE Listed, UL Listed
Application
Smoke Dampers
Common Port Connection Type
Barbed Hose
Operating Pressure - Maximum
30 psi
Control Action
Direct Acting/Reverse Acting
Enclosure Type
Junction Box
Normally Closed Port Connection Gender
Male
Normally Open Port Connection Gender
Female
Installation Orientation
Versatile
Normally Closed Port Connection Type
Barbed Hose
Port Types Included
Common, Normally Closed, Normally Open
Operating Temperature - Maximum
104 Degrees F
Frequency
50/60 Hz
Number of Port Connections
3
For Media
Air
Operating Temperature - Minimum
32 Degrees F
Common Port Connection Gender
Male
Valve Action
Normally Closed, Normally Open
Body Pattern
Three-Way
Cover Material
Steel
Normally Open Port Connection Type
NPT

Description

Solenoid Air Valve, Air Consumption 1.5 cfm, Application Smoke Dampers, Body Material Die Cast Aluminum, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Control Action Direct Acting/Reverse Acting, Cover Material Steel, Electrical Connections Soldered, Electrical Lead Length 18 in, Enclosure Type Junction Box, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile

Ratings & reviews