Zoro Homepage

Spst Dual Pres Control, 20In/100 Diff

  • Mfr # P70LA-1C

  • Zoro # G0945275


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Product Type
Dual Pressure Control
Application
Air Conditioning, Commercial Refrigeration
Overall Width
5 3/4 in
Compatible Refrigerant
Non-Corrosive Refrigerants
Contact Rating (AC)
102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70LA-1C
Zoro #
G0945275
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
5 3/4 in
Overall Depth
2 1/8 in

Details

Item
Dual Pressure Control
Product Type
Dual Pressure Control
Application
Air Conditioning, Commercial Refrigeration
Compatible Refrigerant
Non-Corrosive Refrigerants
Contact Rating (AC)
102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC
Series
P70
Contact Form
SPST
Switch Action
Open on Fall, Open on Rise
NEMA Rating
1
Housing Material
Steel

Description

Dual Pressure Control, Product Type Dual Pressure Control, Contact Form SPST, Compatible Refrigerant Non-Corrosive Refrigerants, NEMA Rating 1, Overall Width 5 3/4 in, Overall Depth 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.