Zoro Homepage

Spst Pressure Control, 20In/100 Diff, P70GA-11C

  • Mfr # P70GA-11C

  • Zoro # G0946246


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Application
Low Limit
Standards
UL Listed
Overall Height
4 3/4 in
Overall Width
4 in
Switch Action
Close on Rise, Open on Rise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70GA-11C
Zoro #
G0946246
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/4 in
Overall Width
4 in
Pressure Connection Size
1/4 in
Overall Depth
3 in
Mounting Hole Diameter
3/8 in

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 7 psi, Pressure Range - Minimum 20 in Hg, Pressure Differential Max. 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, 277V AC, Contact Form SPST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.